Skip to content Skip to navigation menu
Permanent Magnet RPM XL DC Motor

T56S1001

Permanent Magnet RPM XL DC Motor
Item #101501068
  • 1/4 hp, 1750 rpm, C-Face (With Feet), TEFC, SE56C Frame, 90 VDC Armature Voltage, PM Field Voltage
Permanent Magnet RPM XL DC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 hp, 1750 rpm, C-Face (With Feet), TEFC, SE56C Frame, 90 VDC Armature Voltage, PM Field Voltage

description

  • Designed for reliability and long life in all variable speed applications.

features

  • Optimized for power matched performance
  • Provides constant torque over a 20:1 speed range with a free wheeling diode
  • Double-shielded ball bearings
  • Heavy-duty rolled steel frames
  • Cartridge brush holders with brass inserts and stainless steel springs provide easy access to brushes and ensure constant pressure for long brush life
  • Oversized top mounted conduit box with F1-/F2 conduit connection
Washdown Duty No
Frame SE56C
Mounting Style F-1, F-2
Mounting C-Face - With Base
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
C-Face Size 56C
Field Voltage PM
Motor Shaft Length 1.88 in
Winding Permanent Magnet
C Dimension 12.59 in
Base Speed 1800 rpm
Armature Voltage 90
Enclosure TEFC
Motor Application General Purpose
Motor Shaft Size 5/8 in
Weight 21.0 LB
EAN or UPC 785398160047
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison