- 3/4 hp, 1750 rpm, C-Face (With Feet), TENV, SF56HC Frame, 90 VDC Armature Voltage, PM Field Voltage
| Motor Application | General Purpose |
| Frame | SF56HC |
| Motor Shaft Length | 1.88 in |
| Mounting | C-Face - With Base |
| C Dimension | 14.16 |
| C-Face Size | 56C |
| Field Voltage | PM |
| Motor Shaft Size | 5/8 in |
| Armature Voltage | 90 |
| Mounting Style | F-1 |
| Winding | Permanent Magnet |
| Enclosure | TENV |
| Washdown Duty | No |
| Base Speed | 1800 rpm |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Weight | 44.0 LB |
| EAN or UPC | 785398171302 |

