- 1 1/2 hp, 1750 rpm, C-Face (With Feet), TEFC, LF56HCZ Frame, 180 VDC Armature Voltage, PM Field Voltage, With Thermostat
description
- Designed for reliability and long life in all variable speed applications.
features
- Oversized top mounted conduit box with F1-/F2 conduit connection
- Optimized for power matched performance
- Provides constant torque over a 20:1 speed range with a free wheeling diode
- Double-shielded ball bearings
- Heavy-duty rolled steel frames
- Cartridge brush holders with brass inserts and stainless steel springs provide easy access to brushes and ensure constant pressure for long brush life
| C Dimension | 18.12 in |
| C-Face Size | 56CZ/140TC |
| Base Speed | 1800 rpm |
| Mounting | C-Face - With Base |
| Enclosure | TEFC |
| Remarks | w/Thermostat |
| Motor Shaft Size | 7/8 in |
| Frame | LF56HCZ |
| Mounting Style | F-1, F-2 |
| Motor Shaft Length | 1.94 in |
| Washdown Duty | No |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Winding | Permanent Magnet |
| Armature Voltage | 180 |
| Field Voltage | PM |
| Motor Application | General Purpose |
| Weight | 59.0 LB |
| EAN or UPC | 785398168494 |

