- 1/4 hp, 1750 rpm, C-Face (With Feet), TEFC, SE56C Frame, 90 VDC Armature Voltage, PM Field Voltage, With Thermostat
description
- Designed for reliability in severe applications where the motor is in a wet and/or dirty environment.
features
- 20:1 constant torque with free wheeling diode
- Operates from full-wave, single phase, rectified power
- Stainless steel shaft
- USDA-approved white epoxy paint
- Four drain plugs in each end
- Double-lip seals on shaft
- Double-sealed bearings
- Permanent magnet fields
- Cast iron end shields
- Easy access to brushes
| C Dimension | 12.59 in |
| Winding | Permanent Magnet |
| Mounting | C-Face - With Base |
| Motor Shaft Size | 5/8 in |
| Field Voltage | PM |
| C-Face Size | 56C |
| Base Speed | 1800 rpm |
| Enclosure | TEFC |
| Frame | SE56C |
| Washdown Duty | Yes |
| Mounting Style | F-1, F-2 |
| Motor Shaft Length | 1.88 in |
| Motor Application | General Purpose, Washdown Duty |
| Armature Voltage | 90 |
| Remarks | w/Thermostat |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 29.0 LB |
| EAN or UPC | 785398168241 |

