- 2 hp, 1750 rpm, C-Face (With Feet), TEFC, LF56HCZ Frame, 180 VDC Armature Voltage, PM Field Voltage, With Thermostat
description
- Designed for reliability in severe applications where the motor is in a wet and/or dirty environment.
features
- 20:1 constant torque with free wheeling diode
- Operates from full-wave, single phase, rectified power
- Stainless steel shaft
- USDA-approved white epoxy paint
- Four drain plugs in each end
- Double-lip seals on shaft
- Double-sealed bearings
- Permanent magnet fields
- Cast iron end shields
- Easy access to brushes
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting Style | F-1, F-2 |
| Enclosure | TEFC |
| Motor Shaft Length | 1.94 in |
| Motor Shaft Size | 7/8 in |
| Frame | LF56HCZ |
| C Dimension | 18.56 |
| Washdown Duty | Yes |
| Base Speed | 1800 rpm |
| Field Voltage | PM |
| Motor Application | General Purpose, Washdown Duty |
| Winding | Permanent Magnet |
| C-Face Size | 56CZ/140TC |
| Armature Voltage | 180 |
| Mounting | C-Face - With Base |
| Remarks | w/Thermostat |
| Weight | 69.0 LB |
| EAN or UPC | 785398168524 |

