- 7 Amp
- Chassis Enclosure
- Analog
- Soft Start
- Three Phase
applications
- Use with existing or new magnetic starter
- A low-cost way to reduce starting torque on three phase motors
- An excellent alternative to ballast resistors on cranes and conveyors
- Suitable for applications requiring reduced torque on start
- Designed to be used with a magnetic contractor
- Not suitable for starting high torque loads
features
- Two adjustable starting torque settings for reversing or two speed applications
- Adjustable starting ramp time to seven seconds
compliances
- 0
| Phase | Three Phase |
| RefPicture | T70 |
| Amp Size | 7 A |
| Enclosure | Chassis |
| Analog/Digital | Analog |
| Cooling Type | Convection |
| Hz | 60 Hz, 50 Hz |
| Full Load Amps | 7 |
| Voltage Rating | 460, 575, 230, 208 |
| Depth | 3.2 in |
| Control Type | Soft Start |
| DC Injection Braking | No |
| Maximum HP @ Voltage | 5 hp @ 575 V |
| Mult. Sym. | E7 |
| Weight | 4.0 LB |
| EAN or UPC | 781568177433 |

