- 2 hp
- 3600 rpm
- 60 Hz
- 208/230/460
- Three Phase
applications
- Circulating fluids
- Transferring fluids
features
- Oversized ball bearings with locked drive end construction
- Open drip-proof style are furnished with rodent screens at both ends
- Mounting designed to support pump unit
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| C Dimension | 14 3/4 in |
| Full Load Efficiency | 81.5 % |
| Voltage Rating | 460, 230, 208 |
| Motor Shaft Size | 7/8 in |
| Mounting Style | F-1 |
| Enclosure | ODP |
| Washdown Duty | No |
| Phase | Three Phase |
| Substitute Motor | VJMM3158T |
| Rotation | R - |
| Hz | 60 Hz |
| Drive End Bearing | 6206 |
| Full Load Amps | 5.9-5.6/2.8 |
| Frame Material | Steel |
| RPM | 3600 rpm |
| Type | 3520M |
| Enclosure Designation | ODP - Open Drip Proof |
| Design | B |
| Mounting | C-Face - Less Base |
| Open End Bearing | 6203 |
| Efficiency Group | Standard Efficient |
| Poles | 2 |
| Full Load rpm | 3450 rpm |
| Brake Feature | No |
| Mult. Sym. | L1 |
| Frame | 145JM |
| Motor Application | Pump Duty |
| Service Factor | 1.15 |
| Voltage | 208-230/460 |
| Weight | 39.0 LB |
| EAN or UPC | 781568154328 |

