- 1/2 hp
- 1,800 rpm
- 208/230/460 Volts
- Three Phase
- 60 Hz
applications
- The most severe and corrosive applications
- Applications which use intense high pressure washdown
- Marine applications
features
- Stainless steel shaft extension
- Noncontact, rotating labyrinth shaft seal
- Threaded drain ports
- Stainless steel plugs
- Gasketed and sealed conduit box
- Proprietary bonded surface coating
- FDA approved surface coating
- Weatherproof per IEEE45 and USCG259 marine-duty (below deck-duty only)
| Washdown Duty | Yes |
| Voltage Rating | 460, 230, 208 |
| Full Load rpm | 1725 rpm |
| Mounting Style | F-1 |
| Phase | Three Phase |
| RefPicture | VWAM |
| Frame Size | 56C |
| Type | 3516M |
| Motor Application | Washdown Duty, Marine Duty |
| Efficiency Group | Standard Efficient |
| Useable at 208V | Yes |
| Open End Bearing | 6203 |
| Full Load Efficiency | 75.5 % |
| VoltCode | E |
| Enclosure | TENV |
| Frame | 56C |
| Drive End Bearing | 6205 |
| Hz | 60 Hz |
| Mult. Sym. | CM |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Service Factor | 1.25 |
| Full Load Pf | 83 |
| Rotation | R |
| BALD Family Names | Washdown Duty, C-Face |
| RPM | 1800 rpm |
| Brake Feature | No |
| Mounting | C-Face - Less Base |
| Voltage | 208-230/460 |
| Full Load Amps | 0.8 |
| Product Line | N |
| Design | B |
| Poles | 4 |
| Weight | 33.0 LB |
| EAN or UPC | 781568383940 |

