- 4000 RPM
- 300 V Bus
- 19 lb/in Continuous Stall Torque
- 3.38 A Continuous Stall Amps
- 0.00500 Inertia
| Speed (RPM) | 4000 |
| Inertia (Inch Pounds per Second²) | 0.005 |
| Peak Current | 10.08 |
| Bus Volts | 300 V |
| Installed Options | Washdown Duty |
| Poles | 4 |
| Continuous Stall Torque | 19 lb/in |
| Series | B-Series (Standard Inertia) |
| Peak Torque | 68.145 (7.7) |
| Continuous Stall Amps | 3.38 A |
| Voltage Constant | 46.2 V |
| Weight | 16.0 LB |
| EAN or UPC | 781568444887 |

