- 2000 RPM
- 300 V Bus
- 38 lb/in Continuous Stall Torque
- 3.71 A Continuous Stall Amps
- 0.00790 Inertia
| Peak Torque | 114.165 (12.9) |
| Installed Options | Washdown Duty, 24 VDC Brake |
| Peak Current | 9.47 |
| Speed (RPM) | 2000 |
| Continuous Stall Amps | 3.71 A |
| Bus Volts | 300 V |
| Poles | 8 |
| Continuous Stall Torque | 38 lb/in |
| Series | B-Series (Standard Inertia) |
| Voltage Constant | 82.34 V |
| Inertia (Inch Pounds per Second²) | 0.0079 |
| Weight | 48.0 LB |
| EAN or UPC | 781568503478 |

