- 2000 RPM
- 300 V Bus
- 57 lb/in Continuous Stall Torque
- 5.31 A Continuous Stall Amps
- 0.01170 Inertia
| Bus Volts | 300 V |
| Series | B-Series (Standard Inertia) |
| Inertia (Inch Pounds per Second²) | 0.0117 |
| Speed (RPM) | 2000 |
| Installed Options | Washdown Duty |
| Continuous Stall Torque | 57 lb/in |
| Voltage Constant | 87.08 V |
| Peak Torque | 172.575 (19.5) |
| Continuous Stall Amps | 5.31 A |
| Peak Current | 13.54 |
| Poles | 8 |
| Weight | 48.0 LB |
| EAN or UPC | 781568450987 |

