Skip to content Skip to navigation menu
Baldor-RelianceWDGF1026BG

WDGF1026BG

900 Series Washdown Worm Gear Reducer
Item #104259458
  • 2.620" Center Distance
  • 140TC Frame
  • 10:1 Ratio
  • 7/8" C-Face Quilled Input
  • 1 1/8" Left Output Shaft
  • Washdown Duty
+ Show More + Show Less
Baldor-RelianceWDGF1026BG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.620" Center Distance
  • 140TC Frame
  • 10:1 Ratio
  • 7/8" C-Face Quilled Input
  • 1 1/8" Left Output Shaft
Base to Shaft Center Height w/High Vert. Base Kit 5.59 in
Bolt Centers w/ Vertical "J" Base Kit (in) 10 3/8 x 3 1/8
Input (Shaft or Bore) Size 7/8 in
Output (Shaft or Bore) Size 1 1/8 in
Bolt Centers w/ Vertical Base Kits (in) 10 1/8 x 5 3/4
Output RPM @ Input RPM 175 rpm @ 1750 rpm
Box Length 7 3/8 in
Output Configuration Left Output
Box Height 8 in
Input HP @ RPM 3.05 hp @ 1150 rpm, 3.59 hp @ 1750 rpm
Bolt Centers w/ Std. Base Kit (in) 8 x 5 1/4
Box Width 4 7/16 in
Frame 140TC
Base to Shaft Center Height w/Low Vert. Base Kit 3.63 in
Output RPM @ 1750 rpm Input 175 rpm
Base to Shaft Center Height w/Vert. "J" Base Kit 4.75 in
Max. Input HP @ 100 rpm 0.474 hp
Frame Size 140TC
Ratio 10:1
Center Distance 2 5/8 in
Input Configuration C-Face Quilled
HP @ RPM 3 hp @ 1800 rpm
Washdown Duty Yes
Motor Application General Purpose
Base to Shaft Center Height w/Std. Base Kit 3.69 in
Weight 55.0 LB
EAN or UPC 781568195970
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison