- 3 1/4" Center Distance
- 180TC Frame
- 15:1 Ratio
- 1 1/8" C-Face Quilled Input
- 1 3/8" Left Output Shaft
| Ratio | 15:1 |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 5.69 in |
| Max. Input HP @ 100 rpm | 0.733 hp |
| Base to Shaft Center Height w/Low Vert. Base Kit | 4.69 in |
| Motor Application | General Purpose |
| Bolt Centers w/ Vertical Base Kits (in) | 11 7/8 x 6 1/8 |
| Input Configuration | C-Face Quilled |
| HP @ RPM | 3 hp @ 1800 rpm |
| Output Configuration | Left Output |
| Frame | 180TC |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Box Width | 5 7/8 in |
| Washdown Duty | Yes |
| Bolt Centers w/ Std. Base Kit (in) | 9 1/2 x 6 1/8 |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 12 3/4 x 4 |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Input HP @ RPM | 4.13 hp @ 1150 rpm, 4.66 hp @ 1750 rpm |
| Frame Size | 180TC |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Box Length | 8.92 in |
| Box Height | 9 3/8 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 6 1/4 in |
| Center Distance | 3 1/4 in |
| Base to Shaft Center Height w/Std. Base Kit | 4.38 in |
| Weight | 98.0 LB |
| EAN or UPC | 781568196083 |

