- 2.380" Center Distance
- 56C Frame
- 20:1 Ratio
- 5/8" C-Face Quilled Input
- 1 1/8" Left Output Shaft
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.06 in |
| Ratio | 20:1 |
| Box Length | 6 7/16 in |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Output RPM @ 1750 rpm Input | 87.5 rpm |
| Max. Input HP @ 100 rpm | 0.26 hp |
| Frame Size | 56C |
| Base to Shaft Center Height w/Std. Base Kit | 3 1/4 in |
| Box Width | 4 1/16 in |
| Output Configuration | Left Output |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 9 3/16 x 2 7/8 |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.38 in |
| Washdown Duty | Yes |
| Frame | 56C |
| Box Height | 6 15/16 in |
| Output RPM @ Input RPM | 88 rpm @ 1750 rpm |
| Base to Shaft Center Height w/High Vert. Base Kit | 5 1/4 in |
| Bolt Centers w/ Std. Base Kit (in) | 7 1/16 x 4 7/8 |
| Bolt Centers w/ Vertical Base Kits (in) | 8 3/8 x 4 7/8 |
| Input HP @ RPM | 1.45 hp @ 1150 rpm, 1.72 hp @ 1750 rpm |
| HP @ RPM | 1.5 hp @ 1800 rpm |
| Input Configuration | C-Face Quilled |
| Center Distance | 2 3/8 in |
| Motor Application | General Purpose |
| Input (Shaft or Bore) Size | 5/8 in |
| Weight | 38.0 LB |
| EAN or UPC | 781568196137 |

