| Input Voltage | 230 |
| Inverter or Vector Duty | Vector Duty |
| Output Current - Constant Torque | 4 A |
| Output Current - Variable Torque | 8 A |
| Mult. Sym. | A1 |
| Size Code | A |
| Weight | 20.0 LB |
| EAN or UPC | 781568205976 |
| Input Voltage | 230 |
| Inverter or Vector Duty | Vector Duty |
| Output Current - Constant Torque | 4 A |
| Output Current - Variable Torque | 8 A |
| Mult. Sym. | A1 |
| Size Code | A |
| Weight | 20.0 LB |
| EAN or UPC | 781568205976 |