- 230 Input Voltage, NEMA 1 Enclosure, Vector, 15 hp, Constant Torque, 3 Phase
| Depth | 7.1 in |
| Inverter or Vector Duty | Vector Duty |
| Washdown Duty | No |
| Load Type | Constant Torque |
| Phase | Three Phase |
| Available Options | DB Assembly, Expansion Boards, Remote Keypad |
| Horsepower Constant Torque | 15 hp |
| Control Series | 18H |
| Enclosure | NEMA 1 |
| Input Voltage | 230 |
| Cooling Type | Forced Air |
| Output Current - Constant Torque [Max] | 71 A |
| Installed Options | Keypad |
| Output Current - Constant Torque | 42 A |
| Weight | 60.0 LB |
| EAN or UPC | 781568176412 |

