- 230 Input Voltage, NEMA 1 Enclosure, Vector, 50 hp, Constant Torque, 3 Phase
| Phase | Three Phase |
| Horsepower Constant Torque | 50 hp |
| Output Current - Constant Torque | 130 A |
| Washdown Duty | No |
| Installed Options | Keypad |
| Cooling Type | Forced Air |
| Output Current - Constant Torque [Max] | 225 A |
| Inverter or Vector Duty | Vector Duty |
| Load Type | Constant Torque |
| Input Voltage | 230 |
| Control Series | 18H |
| Depth | 10 in |
| Available Options | DB Assembly, Expansion Boards, Remote Keypad |
| Enclosure | NEMA 1 |
| Weight | 90.0 LB |

