- 230 Input Voltage
- Protected Chassis Enclosure
- Vector Duty
- 50 hp Constant Torque
- 50 hp Variable Torque
applications
- Variable torque, constant torque or constant horsepower applications
- New installations, replacements and original equipment manufacturers (OEM)
features
- Motor overspeed
- Adjustable current limit
- Isolated control circuitry
- Digital display for fault conditions
- Selectable automatic restart at momentary power loss
- Manual restart
- Over/Under voltage
- Line to line and line to ground faults
- Over-temperature
- Motor overload
- Linear heat sink thermal sensor
compliances
- 0
options
- Analog relay output
- DC tach interface
- High resolution analog input
- Isolated encoder
- Isolated input
- Master pulse follower
- Pneumatic in/relay out
- Resolver input
- RS232
| Load Type | Constant Torque, Variable Torque |
| Size Code | D |
| Inverter or Vector Duty | Vector Duty |
| Washdown Duty | No |
| Enclosure | NEMA 1 |
| Available Options | Analog Relay Output, DC Tach Interface, Hi Res Analog Input, Isolated Encoder, Isolated Input, Master/Pulse/Follower, Pneumatic In/Relay Out, Resolver Input, RS232, RS422/RS485 |
| RefPicture | 18HC |
| Cooling Type | Forced Air |
| Horsepower Variable Torque | 50 hp |
| Depth | 10 in |
| Output Current - Constant Torque [Max] | 225 A |
| Phase | Three Phase |
| Output Current - Variable Torque [Max] | 150 A |
| Horsepower Constant Torque | 50 hp |
| Mult. Sym. | E1 |
| Installed Options | Opt Dynamic Braking, Keypad |
| Input Voltage | 230 |
| Output Current - Constant Torque | 130 A |
| Output Current - Variable Torque | 130 A |
| Weight | 90.0 LB |
| EAN or UPC | 781568182116 |

