- 460 Input Voltage, NEMA 1 Enclosure, Vector, 20 hp, Constant Torque, 3 Phase
| Phase | Three Phase |
| Washdown Duty | No |
| Inverter or Vector Duty | Vector Duty |
| Cooling Type | Forced Air |
| Input Voltage | 460 |
| Control Series | 18H |
| Available Options | DB Assembly, Expansion Boards, Remote Keypad |
| Horsepower Constant Torque | 150 hp |
| Depth | 13 in |
| Load Type | Constant Torque |
| Output Current - Constant Torque | 190 A |
| Output Current - Constant Torque [Max] | 380 A |
| Enclosure | NEMA 1 |
| Installed Options | Keypad |
| Weight | 0.0 LB |
| EAN or UPC | 781568309384 |

