- 460 Input Voltage
- NEMA 1 Enclosure
- Vector Duty
- 400 hp Constant Torque
- 450 hp Variable Torque
applications
- Variable torque, constant torque or constant horsepower applications
- New installations, replacements and original equipment manufacturers (OEM)
features
- Motor overspeed
- Adjustable current limit
- Isolated control circuitry
- Digital display for fault conditions
- Selectable automatic restart at momentary power loss
- Manual restart
- Over/Under voltage
- Line to line and line to ground faults
- Over-temperature
- Motor overload
- Linear heat sink thermal sensor
compliances
- 0
options
- Analog relay output
- DC tach interface
- High resolution analog input
- Isolated encoder
- Isolated input
- Master pulse follower
- Pneumatic in/relay out
- Resolver input
- RS232
- RS422/RS485
| Load Type | Constant Torque, Variable Torque |
| RefPicture | 18HC |
| Depth | 24 in |
| Output Current - Constant Torque | 480 A |
| Cooling Type | Forced Air |
| Mult. Sym. | E1 |
| Size Code | G |
| Input Voltage | 460 |
| Installed Options | Opt Dynamic Braking, Keypad |
| Horsepower Constant Torque | 400 hp |
| Output Current - Variable Torque [Max] | 620 A |
| Enclosure | NEMA 1 |
| Available Options | Analog Relay Output, DC Tach Interface, Hi Res Analog Input, Isolated Encoder, Isolated Input, Master/Pulse/Follower, Pneumatic In/Relay Out, Resolver Input, RS232, RS422/RS485 |
| Horsepower Variable Torque | 450 hp |
| Washdown Duty | No |
| Phase | Three Phase |
| Inverter or Vector Duty | Vector Duty |
| Output Current - Variable Torque | 540 A |
| Output Current - Constant Torque [Max] | 820 A |
| Weight | 872.0 LB |
| EAN or UPC | 781568200407 |

