- 460 Input Voltage, NEMA 1 Enclosure, Vector, 60 hp, Constant Torque, 3 Phase
| Output Current - Constant Torque | 310 A |
| Load Type | Constant Torque |
| Phase | Three Phase |
| Output Current - Constant Torque [Max] | 620 A |
| Cooling Type | Forced Air |
| Horsepower Constant Torque | 250 hp |
| Installed Options | Keypad |
| Enclosure | NEMA 1 |
| Input Voltage | 460 |
| Available Options | DB Assembly, Expansion Boards, Remote Keypad |
| Washdown Duty | No |
| Control Series | 18H |
| Depth | 13 in |
| Inverter or Vector Duty | Vector Duty |
| Weight | 90.0 LB |
| EAN or UPC | 781568215029 |

