- 575 Volt, NEMA 1 Enclosure , Vector Duty, Constant Torque (150 HP), Variable Torque (150 HP)
applications
- Variable torque, constant torque or constant horsepower applications
- New installations, replacements and original equipment manufacturers (OEM)
features
- Motor overspeed
- Adjustable current limit
- Isolated control circuitry
- Digital display for fault conditions
- Selectable automatic restart at momentary power loss
- Manual restart
- Over/Under voltage
- Line to line and line to ground faults
- Over-temperature
- Motor overload
- Linear heat sink thermal sensor
| Horsepower Variable Torque | 150 hp |
| Inverter or Vector Duty | Vector Duty |
| Mult. Sym. | A1 |
| Size Code | F |
| Input Voltage | 575 |
| Output Current - Constant Torque [Max] | 260 A |
| Load Type | Constant Torque, Variable Torque |
| Output Current - Variable Torque | 145 A |
| Depth | 12 in |
| Output Current - Constant Torque | 145 A |
| Enclosure | NEMA 1 |
| Horsepower Constant Torque | 150 hp |
| Washdown Duty | No |
| Output Current - Variable Torque [Max] | 166 A |
| Weight | 195.0 LB |
| EAN or UPC | 781568197073 |

