- 75 HP, 1800 RPM, 60 Hertz, 575 Volt, Three Phase, TEBC - Totally Enclosed Blower Cooled, C-Face (With Base), 365TC Frame, 1.0 SF
applications
- Test stands
- Material handling
- Packaging equipment
- Printing presses
features
- Adjustable speed operation
- Full torque from zero to base speed
- Constant horsepower to maximum speed
- HS25 or HS35 encoder feedback with MS connector
caution
- Do not use with power tools
| Open End Bearing | 6312 |
| Phase | Three Phase |
| RPM | 1800 rpm |
| Service Factor | 1 |
| Motor Application | Vector Duty |
| Poles | 4 |
| Brake Feature | No |
| Mounting | C-Face - With Base |
| Full Load Amps | 67.4 |
| Hz | 60 Hz |
| Drive End Bearing | 6313 |
| Enclosure | TEBC |
| Frame Material | Cast Iron |
| Enclosure Designation | TEBC - Totally Enclosed Blower Cooled |
| Full Load rpm | 1780 rpm |
| Washdown Duty | No |
| Full Load Pf | 87 |
| Voltage | 575 |
| Full Load Efficiency | 95.4 % |
| Frame | 365TC |
| Frame Size | 360TC |
| Mounting Style | F-1 |
| Motor Shaft Size | 2 3/8 in |
| Design | B |
| Motor Shaft Length | 5 7/8 in |
| Voltage Rating | 575 |
| Efficiency Group | Standard Efficient |
| Weight | 889.0 LB |
| EAN or UPC | 781568200797 |

