- 100 hp
- 1800 rpm
- 60 Hz
- 460 Volt
- 3 Phase
applications
- Test stands
- Material handling
- Packaging equipment
- Printing presses
features
- Adjustable speed with full torque from zero to base speed
- 1024 line count encoder
caution
- Do not use if visibly distorted or worn
- Do not shock or impact load
| Motor Shaft Size | 2 7/8 in |
| VoltCode | G |
| Design | B |
| RefPicture | ZDM |
| Type | 1684M |
| Motor Shaft Length | 7 1/4 in |
| Useable at 208V | No |
| Full Load Pf | 90 |
| Voltage Rating | 460 |
| RPM | 1800 rpm |
| Mounting | C-Face - With Base |
| Efficiency Group | Standard Efficient |
| Full Load rpm | 1780 rpm |
| Poles | 4 |
| Brake Feature | No |
| Product Line | RG |
| Motor Application | Vector Duty |
| Frame | 405T |
| Washdown Duty | No |
| BALD Family Names | Vector Duty |
| Phase | Three Phase |
| Full Load Amps | 109 |
| Rotation | R |
| C Dimension | 46.68 in |
| Open End Bearing | 6313 |
| Enclosure | TEBC |
| Enclosure Designation | TEBC - Totally Enclosed Blower Cooled |
| Mult. Sym. | E2 |
| Hz | 60 Hz |
| Drive End Bearing | 6316 |
| Full Load Efficiency | 95.4 % |
| Service Factor | 1 |
| Voltage | 460 |
| Mounting Style | F-1 |
| Weight | 1198.0 LB |
| EAN or UPC | 781568175460 |

