- Single Row Radial Bearing, 12 mm ID x 28 mm OD x 11.51 mm Wide, Double Sealed (Light Contact), Extra Precision (ABEC 7), Phenolic / Aluminum Laminate Cage, Normal Clearance (C0)
| Static Load Rating [Max] | 759 lbf |
| Enclosure | Double Sealed |
| Ball Material | Steel |
| Temperature Range [Min] | -50 °F |
| O.D. | 28 mm |
| Ball Dia. | 3/16 in |
| Inner Ring Width | 11.51 mm |
| Seal Material | Fiber |
| O.D. Type | Straight |
| Bore Type | Round Bore, Metric Type |
| Fillet Radius | 0.3 mm |
| Material | Steel |
| Lubricant | Nye Rheotemp 500 |
| Bearing Arrangement | N/A |
| Preload Level | None |
| Limiting Speed - Oil | 89000 rpm |
| No. of Balls | 8 |
| Precision Level | Extra Precision (ABEC 7) |
| Cage Material | Phenolic/Aluminum Laminate |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 11.51 mm |
| Special Features | X1 |
| Limiting Speed - Grease | 58000 rpm |
| Seal Type | Light Contact Seals |
| Temperature Range [Max] | 350 °F |
| I.D. | 12 mm |
| Bearing Type | Single Row Radial |
| Origin | Single Row Radial |
| No. in Set | Single Bearing |
| Contact Angle | 0° |
| Weight | 63.8 LB |
| EAN or UPC | 4054364983482 |
| NSN Number | 3110-00-483-9918 |

