- Single Row Radial Bearing, 20 mm ID x 42 mm OD x 12 mm Wide, Double Shielded (Non-Contact), Extra Precision (ABEC 7), Standard Cage, Normal Clearance (C0)
| Bearing Type | Single Row Radial |
| Bore Type | Round Bore, Metric Type |
| Cage Material | Standard |
| Precision Level | Extra Precision (ABEC 7) |
| O.D. | 42 mm |
| O.D. Type | Straight |
| Outer Ring Width | 12 mm |
| Bearing Arrangement | N/A |
| Temperature Range [Max] | 250 °F |
| Preload Level | None |
| Ball Material | Steel |
| Seal Material | Metal |
| Material | Steel |
| Seal Type | Non-Contact Seals |
| Radial Internal Clearance Specification | Normal Clearance |
| Inner Ring Width | 12 mm |
| Fillet Radius | 0.64 mm |
| Temperature Range [Min] | -65 °F |
| Origin | Single Row Radial |
| Enclosure | Double Shielded |
| No. in Set | Single Bearing |
| I.D. | 20 mm |
| Contact Angle | 0° |
| Lubricant | Exxon Beacon 325 |
| Weight | 139.95 LB |
| EAN or UPC | 4054364943707 |
| NSN Number | 3110-00-482-5370 |

