- Single Row Radial Bearing, 30 mm ID x 62 mm OD x 16 mm Wide, Double Sealed (Light Contact), Extra Precision (ABEC 7), Standard Cage, Normal Clearance (C0)
| Preload Level | None |
| Lubricant | Exxon Andok C |
| Temperature Range [Min] | -20 °F |
| Precision Level | Extra Precision (ABEC 7) |
| Bearing Type | Single Row Radial |
| Seal Material | Fiber |
| Outer Ring Width | 16 mm |
| No. in Set | Single Bearing |
| Inner Ring Width | 16 mm |
| O.D. | 62 mm |
| Cage Material | Standard |
| Seal Type | Light Contact Seals |
| Bearing Arrangement | N/A |
| Contact Angle | 0° |
| Fillet Radius | 1 mm |
| Ball Material | Steel |
| Bore Type | Round Bore, Metric Type |
| Material | Steel |
| I.D. | 30 mm |
| Temperature Range [Max] | 250 °F |
| O.D. Type | Straight |
| Enclosure | Double Sealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Origin | Single Row Radial |
| Weight | 396.83 LB |
| EAN or UPC | 4054364948634 |
| NSN Number | 3110-01-506-0835 |

