- Single Row Radial Bearing, 8 mm ID x 22 mm OD x 7 mm Wide, Double Sealed (Light Contact), Extra Precision (ABEC 7), Stainless Steel Cage, Normal Clearance (C0)
| Precision Level | Extra Precision (ABEC 7) |
| Enclosure | Double Sealed |
| Bore Type | Round Bore, Metric Type |
| Cage Material | Stainless Steel |
| Material | Steel |
| Bearing Type | Single Row Radial |
| O.D. Type | Straight |
| Inner Ring Width | 7 mm |
| Lubricant | Exxon Beacon 325 |
| Bearing Arrangement | N/A |
| Ball Dia. | 5/32 in |
| Fillet Radius | 0.3 mm |
| Seal Material | Fiber |
| Contact Angle | 0° |
| Outer Ring Width | 7 mm |
| Static Load Rating [Max] | 83 lbf |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 22000 rpm |
| No. of Balls | 7 |
| Ball Material | Steel |
| Temperature Range [Min] | -65 °F |
| O.D. | 22 mm |
| Limiting Speed - Oil | 22000 rpm |
| Seal Type | Light Contact Seals |
| No. in Set | Single Bearing |
| Origin | Single Row Radial |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 8 mm |
| Preload Level | None |
| Weight | 27.12 LB |
| EAN or UPC | 4054364950866 |

