- Heavy Series 316 Stainless Steel Hex Bolt
- Group H3
| Hardware Material | 316 Stainless Steel |
| Hardware Type | Standard |
| Series | Heavy Series |
| Clamp Component | Hex Bolt |
| Group | H3 |
| Weight | 0.124 LB |
| Hardware Material | 316 Stainless Steel |
| Hardware Type | Standard |
| Series | Heavy Series |
| Clamp Component | Hex Bolt |
| Group | H3 |
| Weight | 0.124 LB |