Skip to content Skip to navigation menu
Pipe Clamp

S73500-PP

Pipe Clamp
Item #101225775
  • Standard Series Pipe Clamp for 3 in Pipe
  • Polypropylene Insert Material
  • Electro-Zinc Plated Steel Hardware
Pipe Clamp
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Standard Series Pipe Clamp for 3 in Pipe
  • Polypropylene Insert Material
  • Electro-Zinc Plated Steel Hardware

description

  • Pipe clamp assemblies are quality-built supporting systems with unlimited applications in offshore installations, off-highway equipment, marine hydraulics, ship building, mining, steel mills, foundries and any industrial application requiring that pipes be rigidly supported.All clamps can be easily secured and are virtually maintenance-free.A clamp assembly consists of a weld plate, two identical clamp halves, a cover plate or washers and two hex-head bolts.

features

  • Non-toxic: Will not cause adverse health effects
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Insert Material Polypropylene
Length 5 in
Temperature Range [Max] 212 °F
Series Standard Series
Pressure 2000 psi
Clamping Dia. 3.5 in
Group H7
Hardware Material Zinc-Plated Carbon Steel
Pipe Size 3 in
Temperature Range [Min] -22 °F
Weight 0.92 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison