- Standard Smooth Bore Clamp
- Zinc-plated
- 2000 psi Max Pressure
- 3/8 in Pipe Size
| Hardware Material | Zinc-plated |
| Insert Material | Polypropylene |
| Pipe Size | 1 in |
| Pressure [Max] | 2,000 psi |
| Weight | 0.25 LB |
| Hardware Material | Zinc-plated |
| Insert Material | Polypropylene |
| Pipe Size | 1 in |
| Pressure [Max] | 2,000 psi |
| Weight | 0.25 LB |