- Standard Smooth Bore Clamp
- Zinc-plated
- 2000 psi Max. Pressure
- 3/4 Pipe
features
- Other mounting options and different materials are available upon request
| Insert Material | Polypropylene |
| Pressure [Max] | 2,000 psi |
| Pipe Size | 3/4 in |
| Hardware Material | Zinc-plated |
| Weight | 0.45 LB |

