- Standard Series 304 Stainless Steel Weld Plate
- Group H2
- Metric Hardware
| Series | Standard Series |
| Hardware Material | 304 Stainless Steel |
| Hardware Type | Metric |
| Clamp Component | Weld Plate |
| Group | H2 |
| Weight | 0.05 LB |
| Series | Standard Series |
| Hardware Material | 304 Stainless Steel |
| Hardware Type | Metric |
| Clamp Component | Weld Plate |
| Group | H2 |
| Weight | 0.05 LB |