Skip to content Skip to navigation menu
Double Universal Joint

DUJ-SS375X00

Double Universal Joint
Item #101637674
  • Double Universal Joint
Double Universal Joint
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Drop Ship OnlyDrop Ship Only
  • Double Universal Joint

description

  • The Belden double universal joint provides the same reliability and service life as the single universal joint with a maximum combined working angle of 70°. Double universal joints provide accurate positioning and flexibility under higher operating angles. Belden double universal joints are available in a wide variety of materials and finishes. Lubricant retaining boots are recommended for operation in corrosive environments.

features

  • High-grade alloy steel
  • Standard operating angles up to 70°
  • Uniform speed ratio between driving and driven shafts with parallel output shafts
Torque Rating [Max] 18 in lb
Bore Type Reborable
Material Stainless Steel
Size Code 375
Outside Dia. 0.37 in
Max. Operating Angle 70 °
Nominal Size 3/8 in
Style Double
Set Screw None
Overall Length 2.44 in
Weight 0.0 LB
  • Drop Ship OnlyDrop Ship Only
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison