Belden’s complete universal joint line includes a full range of military certified and continually tested universal joints used in auto racing/gear change linkage, defense vehicles as well as aerospace applications.
applications
Military
Steering
Shift linkage
Aerospace
compliances
0
Size Code
MS20271
Bore Type
Finished
Material
High-Grade Alloy Steel, Plated
Style
Single
Nominal Size
7/8 in
Outside Dia.
0.87 in
Overall Length
3.625 in
Weight
0.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back