- 57 mm High
- 57 mm Wide
- 57mm Deep
- Bracket 57 x 57
| Material | Aluminum |
| Length | N/A |
| Thread Diameter | N/A |
| Height | 57.000 mm |
| Finish | None |
| Part Name | Bracket 57 x 57 |
| Depth | 57 mm |
| Weight | 0.0 LB |
| Material | Aluminum |
| Length | N/A |
| Thread Diameter | N/A |
| Height | 57.000 mm |
| Finish | None |
| Part Name | Bracket 57 x 57 |
| Depth | 57 mm |
| Weight | 0.0 LB |