Skip to content Skip to navigation menu
Bishop WisecarverLJ18CDRNSCH

LJ18CDRNSCH

Standard Bearing
Item #101792796
  • 18 mm OD
  • 10 mm Roller Height
  • 14 mm Groove Diameter
  • 14 mm Long Stud
  • roller Assembly w/Through Fixing Long Type
  • concentric Stud w/ Double Row, Nitrile Seal & Controlled Height
+ Show More + Show Less
Bishop WisecarverLJ18CDRNSCH
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 18 mm OD
  • 10 mm Roller Height
  • 14 mm Groove Diameter
  • 14 mm Long Stud
  • roller Assembly w/Through Fixing Long Type
Roller Groove Diameter 14 mm
Hex Size 11 mm
Temp Description Through Fixing Long Type, aconcentric Stud w/Double Row Bearing Nitrile Seal & Controlled Height
Roller Groove Angle 70 °
Roller Dia. 18 mm
Roller Groove Height Location 6.75 mm
Stud Dia. 6 mm
Stud Length 14 mm
Load Capacity [Max] 600 lbs
Stud Shoulder Diameter 6 mm
Overall Length 26.4 in
Material Carbon Steel
Hex Length 1.8 mm
Roller Width 10 mm
Type of Bearing Through Fixing Long Type
Stud Shoulder Length 11.5 mm
Weight 0.045 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison