- 0.5" Mounting Plate Journal Diameter
- 0.5904" Roller Journal Diameter
- 3.04" Overall Length
- Eccentric
- Roller Journal
| Adjustment Flat Width | 0.312 in |
| Outside Dia. | 0.5904 in |
| Offset | 0.06 in |
| Temp Description | Eccentric |
| Hex Size | 7/8 in |
| Accessory Type | Journal Assemblies |
| Wheel Fastener | 1/2 - 20 |
| Overall Length | 3.04 in |
| Mounting Thread | 1/2 - 20 |
| Journal Diameter For Mounting Plate Bore | 0.5 in |
| Type | Adjustable |
| Clearance Length | 1.537 in |
| Head Height | 0.437 in |
| Weight | 0.0 LB |

