Skip to content Skip to navigation menu
Standard Bearing

SJ34CNSCH

Standard Bearing
Item #101796931
  • 34 mm OD
  • 18 mm Roller Height
  • 27.13 mm Groove Diameter
  • 13.8 mm Long Stud
  • roller Assembly w/Through Fixing Short Type
  • Concentric Stud w/ Nitrile Seal & Controlled Height
+ Show More + Show Less
Standard Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 34 mm OD
  • 18 mm Roller Height
  • 27.13 mm Groove Diameter
  • 13.8 mm Long Stud
  • roller Assembly w/Through Fixing Short Type
Roller Groove Height Location 11.5 mm
Roller Width 18 mm
Stud Length 13.8 mm
Roller Groove Angle 70 °
Thread Diameter M10
Type of Bearing Through Fixing Short Type
Stud Shoulder Diameter 10 mm
Temp Description Concentric Stud w/Nitrile Seal & Controlled Height, Through Fixing Short Type
Stud Shoulder Length 8.6 mm
Roller Dia. 34 mm
Overall Length 35.1 mm
Roller Groove Diameter 27.13 mm
Material Carbon Steel
Hex Size 15 mm
Hex Length 2.6 mm
Load Capacity [Max] 1400 lbs
Stud Dia. 10 mm
Thread Pitch 1.25 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison