- 6 mm Dia X 8 mm Long Dowel Pin w/Head
| Accessory Type | Dowel Pin |
| Body Length | 8 mm |
| Head Diameter | 8 mm |
| Head Height | 2.75 mm |
| Weight | 0.0 LB |
| Accessory Type | Dowel Pin |
| Body Length | 8 mm |
| Head Diameter | 8 mm |
| Head Height | 2.75 mm |
| Weight | 0.0 LB |