- 0.55" Height
- 0.9" Width
- 1.40" Length
- Wheel Cover Assembly
| Height | 0.550 in |
| Length | 1.400 in |
| Accessory Type | Wheel Cover |
| Mounting Holes Length | 1.2 in |
| Height to Center of Vee | 0.247 in |
| Size (text) | 1 |
| Weight | 0.027 LB |
| Height | 0.550 in |
| Length | 1.400 in |
| Accessory Type | Wheel Cover |
| Mounting Holes Length | 1.2 in |
| Height to Center of Vee | 0.247 in |
| Size (text) | 1 |
| Weight | 0.027 LB |