Bison Gear
026-746-6215
746 Series Permanent Split Capacitor 110/220 VAC Right Angle Gearmotor
Item #102912268
- 1/15 HP
- 115, 230 VAC
- :1 Ratio
- O/P RPM
- Right Angle Gearmotor
description
- The standard right hand shaft orientation is shown. If the opposite is needed, contact a service center for the part number.
features
- Extra wide and hardened gears
- Hardened steel shafts machined in house
- Special alloys and finishes available
- Gearing AGMA class 9 minimum
- No chatter, no noise, longer life
- All bearings are ball or needle
- Ball thrust bearings at all pressure points
- Precision-machined cast aluminum housing with heavy-duty reinforcing and extra thick walls
- Lifetime oil filled and permanently sealed
- Efficient continuous operation in temperatures as low as 32 °F and as high as 104 °F
compliances
- 0
| Voltage Rating | 230, 115 |
| Gear Style | Worm |
| Phase | Single Phase |
| Output Configuration | Right Angle |
| Weight | 10.0 LB |
