Skip to content Skip to navigation menu
Bison Gear030-256-0095

030-256-0095

PARALLEL SHAFT REDUCER 95:1 RATIO 18 RPM NEMA 42C FLANGE
Item #102913390
Bison Gear030-256-0095
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • No chatter, no noise, longer life
  • Special alloys and finishes available
  • Gearing AGMA class 9 minimum
  • All bearings are ball or needle
  • Ball thrust bearings at all pressure points
  • Precision-machined cast aluminum housing with heavy-duty reinforcing and extra thick walls
  • Lifetime oil filled and permanently sealed
  • Efficient continuous operation in temperatures as low as 32 °F and as high as 104 °F
  • Airtight sealing and gasketing resists airborne contaminants, chemicals and moisture
  • Inputs meet USA, Canadian and European voltage and frequency requirements
  • UL®, CSA and VDE certification
  • Quality assurance to MIL-I-45208A
  • Quick response on modifications and custom designs
  • Hardened steel shafts machined in house
  • Extra wide and hardened gears
Weight 6.25 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison