Skip to content Skip to navigation menu
Bison Gear060-385-0021

060-385-0021

REDUCER NEMA 34 INPUT 20.7958:1 RATIO 300 IN-LBS
Item #102981442
Bison Gear060-385-0021
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Extra wide and hardened gears
  • Hardened steel shafts machined in house
  • Special alloys and finishes available
  • Gearing AGMA class 9 minimum
  • No chatter, no noise, longer life
  • All bearings are ball or needle
  • Ball thrust bearings at all pressure points
  • Precision-machined cast aluminum housing with heavy-duty reinforcing and extra thick walls
  • Lifetime oil filled and permanently sealed
  • Efficient continuous operation in temperatures as low as 32 °F and as high as 104 °F
  • Airtight sealing and gasketing resists airborne contaminants, chemicals and moisture
  • Inputs meet USA, Canadian and European voltage and frequency requirements
  • UL®, CSA and VDE certification
  • Quality assurance to MIL-I-45208A
  • Quick response on modifications and custom designs
Weight 5.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison