- Ball End Blades
- ProGuard™ Finish
- Straight
- 5/32" Key Size
features
- ProGuard™ finish delivers superior corrosion protection
- Ball end inserts into a screw at a 25° angle
- Ball end saves time by quickly funneling tool into screw
- Superior ball end strength and working angle
- Works in hard to reach places
- Ideal for use in socket wrenches, power tools or with a Hextender for added reach
- Available in extra long lengths
| Measuring System | Inch |
| Inch/Metric | Inch |
| Key Size | 5/32 in |
| Length | 8.900 in |
| Type | Straight, Long, Ball Hex |
| Blade Material | Protanium® High Torque Steel |
| Weight | 0.05 LB |

