- 12 Pieces
- 5/64" to 1/2"
- 3 in Long
- Balldriver® Power Bits
- w/Black Finish
| Length | 3 in |
| Model | N/A |
| Material | Steel |
| No. of Keys | 12 |
| Handle Lengths | N/A |
| Type | Balldriver® |
| Key Size | 1/2 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in |
| Inch/Metric | Inch |
| Weight | 0.75 LB |

