Skip to content Skip to navigation menu
Balldriver® Power Bit Singles

116-10864

Balldriver® Power Bit Singles
Item #101752775
  • 5 mm
  • 3" Long
  • Power Bit
  • Balldriver® Power Bit Singles
Balldriver® Power Bit Singles
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 mm
  • 3" Long
  • Power Bit
  • Balldriver® Power Bit Singles
Key Size 5 mm
Type Power Bit
Inch/Metric Metric
Length 3 in
Weight 0.51 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison