Skip to content Skip to navigation menu
Balldriver® Hex Wrench

116-10909

Balldriver® Hex Wrench
Item #101744395
  • Inch
  • 5/32" Key Size
  • 4.300" Length
  • Balldriver®
Balldriver® Hex Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 5/32" Key Size
  • 4.300" Length
  • Balldriver®
Type Balldriver®
Length 4.300 in
Inch/Metric Inch
Key Size 5/32 in
Weight 0.03 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison