- 7 Keys
- Black
description
- Compact Balldriver® L-Wrench sets are ideal where a variety of tool sizes are required. All sets are packaged in our patented Bondex™ tool case. Wrenches slip easily into individually-marked slots and twist to lock securely in place.
| No. of Keys | 7 |
| Design | L-Wrench |
| Type | Black |
| Key Size | 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16 |
| Inch/Metric | Inch |
| Weight | 0.19 LB |

