- 13 Keys
- Black
description
- These economical assortments of L-Wrenches are available in both metric and inch, and have clean-cut ends when cost is a consideration. In order to save time in hard-to-reach places, Bondus Balldriver® L-Wrenches are the best available because of their timesaving features.
| Type | Black |
| Model | HLX13 |
| Key Size | 1/20 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in |
| Design | L-Wrench |
| No. of Keys | 13 |
| Inch/Metric | Inch |
| Weight | 0.9 LB |

